M12 FUEL Ratchet Kit + M12 3/8" Ratchet

  • Mfr # 2569-21, 2457-20

  • Zoro # G915482226


product price:  $567.87
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Includes
(1) Battery, (1) Charger
Battery Capacity
(1) 2.0 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2569-21, 2457-20
Zoro #
G915482226
UPC #
045242784196
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
13 1/2 in
Head Width
1 3/16 in

Details

Voltage
12 V DC
Includes
(1) Battery, (1) Charger
Battery Capacity
(1) 2.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
35 ft-lb
Retainer Type
Ball Detent
Features
Can be Used Manually Without Engaging the Tool's Motor, Greater Durability, Greatest Access in Tight Spaces, Variable Speed Metal Trigger Provides Ultimate Control to the Tool
Tool Weight
1.95 lb
Handle Type
In-Line
Torque - Maximum
35 ft-lb
Number of Chargers Included
1
Side to Center
3/8 in
Tool Series
M12 FUEL(TM)
Includes Case
Case Included
No Load Speed
450 RPM
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-2420
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Battery Platform
M12(TM)
Charger Manufacturing Model Number
48-59-2401

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 35 ft-lb, Drive Size 3/8 in, Side to Center 3/8 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 13 1/2 in, Tool Weight 1.95 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.