Shop MILWAUKEE TOOL
See all product information
Create Account
M12 FUEL Sander Kit + M12 Inflator
- Mfr # 2584-22CX, 2475-20
- Zoro # G722963130
original price:Â $865.99 , new price: $534.99 , 38 percent off
new price:Â
$
534.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tools
2
Number of Batteries Included
2
Tool Series
M12(TM)
Voltage
12 V DC
All Product Types Included
Inflator, Sander
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2584-22CX, 2475-20
- Zoro #
- G722963130
- UPC #
- 045242848485
- Country of Origin
- China
Details
- Number of Tools
- 2
- Number of Batteries Included
- 2
- Tool Series
- M12(TM)
- Voltage
- 12 V DC
- All Product Types Included
- Inflator, Sander
- Item
- Tool Combination Kit
- Battery Platform
- M12(TM)
Description
Tool Combination Kit, Voltage 12 V DC, Number of Tools 2, Number of Batteries Included 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.