Shop MILWAUKEE TOOL

MX FUEL Tower Light + M18 Transfer Pump

  • Mfr # MXF040-1XC, 2940-20
  • Zoro # G922587419

product price: 
$
4,036.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Length
63 in
For Media Type
Clear Water
Overall Width
5 in
Inlet Gender
Male
Outlet Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXF040-1XC, 2940-20
Zoro #
G922587419
UPC #
045242631360
Country of Origin
Multiple

Dimensions

Overall Length
63 in
Overall Width
5 in
Inlet Diameter
5 1/8 in
Outlet Diameter
1 1/4 in
Manufacturers Warranty Length
5 yr Limited
Overall Height
6.25 in
Wire Rope Length
63 in
Length
63 in

Details

For Media Type
Clear Water
Inlet Gender
Male
Outlet Type
NPT
Power Source - TS Only
Cordless Battery
Number of Outlets
1
Application
Dewatering
Voltage
18 V DC
Flow Rate - Maximum
25 gpm
Outlet Gender
Female
Number of Inlets
1
Charger Manufacturer Part Number Included
MXFC
Feet of Head - Maximum
17 ft
Horsepower
33/100 hp
Item
Transfer Pump Kit
Includes Batteries
Batteries Included
Battery Manufacturer Part Number Included
MXFXC406
Tool Weight
11 lb
Number of Batteries Included
1
Includes Charger
Charger Included
Fluid Temperature - Maximum
122 Degrees F
Series
M18(TM)
Housing Material
Aluminum
Installation
Submersible
Includes
Tripod Light, Y Adapter
Included Battery Capacity
6 Ah
Battery Platform
M18(TM)
Standards
UL Listed
Priming
Self-Priming
Power Source
Cordless Battery
Power Source - old
Cordless Battery

Description

Transfer Pump Kit, Battery Platform M18(TM), Voltage 18 V DC, Power Source Cordless Battery, Horsepower 33/100 hp, Housing Material Aluminum, Includes Tripod Light, Y Adapter, Includes Batteries Batteries Included, Includes Charger Charger Included, Inlet Gender Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.