M12 FUEL Stubby 1/2" IW+HO XC5.0 Battery

  • Mfr # 2563-20, 48-11-2450

  • Zoro # G215890912


original price: $390.97
9% off
new price: $352.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Battery Capacity
5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563-20, 48-11-2450
Zoro #
G215890912
UPC #
045242804504
Country of Origin
China

Dimensions

Drive Size
1/2 in

Details

Voltage
12 V DC
Battery Capacity
5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
400 ft-lb
Clutch Style
Impact
Standards
UL Listed
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Breakaway Torque
550 ft-lb
Wireless Tool Tracking
No
Retainer Type
Friction Ring
Drive Type
Standard
Includes Case
Case Not Included
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Built-In Light Type
Individual Light(s)
Drive Shape
Square
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-2450
Battery Platform
M12(TM)
Motor Type
Brushless
Number of Chargers Included
0
Tool Series
M12 FUEL(TM)

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Clutch Style Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.