M18 FUEL with ONE-KEY 1/2" Compact Impact Wrench w/ Pin Detent + M18 CP2.0 Battery

  • Mfr # 2759-20, 48-11-1820
  • Zoro # G2613882
product price: 
$
435.78
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
220 ft-lb
Includes
Belt Clip
Battery Capacity
(1) 2.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2759-20, 48-11-1820
Zoro #
G2613882
UPC #
045242363919
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 1/8 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in
Fits Chest Size
Redlink Plus(TM) Intelligence, One-Key(TM) Enabled, Easily Toggle Between Up To Four Custom Performance Profiles That Can Be Saved To The Memory Of The Tool,

Details

Voltage
18 V DC
Max. Torque
220 ft-lb
Includes
Belt Clip
Battery Capacity
(1) 2.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,500 RPM
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Corded/Banded
Cordless
Features
Redlink Plus(TM) Intelligence, One-Key(TM) Enabled, Easily Toggle Between Up To Four Custom Performance Profiles That Can Be Saved To The Memory Of The Tool,
Anvil Impact Action
Mechanical
Battery Included
48-11-1820
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Tool Weight
2.5 lb
Corded/Cordless
Cordless
Drive Configuration
Straight
Green Environmental Attribute
Product is Rechargeable
Series
M18 FUEL
Clutch Style
Impact
Standards
UL Listed
Handle Material
Plastic
Housing Material
Metal, Plastic, Rubber
Reaction Bar
No
Power to Weight Ratio
53.6 ft-lb/lb
Lock-Off Switch
Yes
Battery Model No.
38D765
Tool Style
Compact
Retainer Type
Pin Detent
Impact Rated
Impact Rated
Wireless Tool Tracking
Yes
Built-In Light
Yes
Breakaway Torque
220 ft-lb
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Actuation
Trigger
Case Included
No
Charger Included
No
Anvil Style
Standard
Drive Shape
Square
Torque - Maximum
220 ft-lb
Throttle Type
Trigger
Includes Case
Case Not Included
Motor Type
Brushless
No Load Speed
2,500 RPM
Includes Lock-Off Switch
Lock-Off Switch Included
Battery Manufacturing Model Number
38D765
Includes Reaction Bar
No Reaction Bar
Wireless Tracking System
ONE-KEY(TM)
Includes Battery
Battery Included
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 220 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Tool Length 4-1/8 In., Tool Weight 2.5 lb, Clutch Style Impact, Battery Included 38D765, Battery Pack Replacement 38D765

Restrictions

Hazardous material

Ratings & reviews