Shop MILWAUKEE TOOL

M12 FUEL SURGE Driver+M12 HO CP2.5 Batt

  • Mfr # 2551-20, 48-11-2425
  • Zoro # G723944145

product price: 
$
339.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
1/4 in
Battery Capacity
(1) 2.5 Ah
Handle Type
Pistol Grip
Product Type
Impact Driver
Impact Rated
Impact Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2551-20, 48-11-2425
Zoro #
G723944145
UPC #
045242536672
Country of Origin
Multiple
Battery Capacity
(1) 2.5 Ah
Handle Type
Pistol Grip
Product Type
Impact Driver
Impact Rated
Impact Rated
Battery Chemistry
Li-Ion
Voltage
12 V DC
Battery Manufacturing Model Number
48-11-2425
Impacts per Minute
3,400 ipm
Includes
(1) Bare Tool, (1) Battery
Includes Battery
Battery Included
Torque - Minimum
0 in-lb
Tool Series
M12 FUEL(TM)
Features
Longer Sustained Torque, More Compact, Two Times Quieter
No Load Speed
3,000 RPM
Item
Impact Driver Kit
Number of Speed Settings
4
Motor Type
Brushless
Number of Batteries Included
1
Power Source
Cordless
Battery Platform
M12(TM)
Number of Chargers Included
0
Drive Shape
Hex
Speed - Maximum
3,000 RPM
7 Combo Product Type
Battery, Impact Driver
Torque - Maximum
450 in-lb
Built-In Light Type
Individual Light(s)
Tool Weight
2.4 lb
Battery Series
M12(TM) REDLITHIUM(TM)
7 Combo Manufacturing Model Number
2551-20, 48-11-2425
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Drive Size
1/4 in
Chuck Size
1/4 in
Overall Length
5 1/8 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in
Fits Chest Size
Longer Sustained Torque, More Compact, Two Times Quieter

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (1) 2.5 Ah, Features Longer Sustained Torque, More Compact, Two Times Quieter, Tool Weight 2.4 lb, Includes (1) Bare Tool, (1) Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.