M12 Heated TOUGHSHELL Men's Jacket, Black, Heats 3 to 12 Hours, 3 Outside Pockets, 2XL

  • Mfr # M100B-212X

  • Zoro # G313324890


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Length
31 in
Heating Time
3 to 12 Hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100B-212X
Zoro #
G313324890
UPC #
045242824243
Country of Origin
China

Dimensions

Size
2XL
Length
31 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in

Details

Item
Heated Jacket
Color
Black
Heating Time
3 to 12 Hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V DC
Gender
Men's
Lining Material
Polyester
Heated Areas
Back, Chest, Pockets
Heat Settings
3
Number of Outside Pockets
3
Includes Battery
Yes
Series
Toughshell
Battery System
M12
Hood Style
None
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Style
Heat Jacket
Includes Removable Liner
No
Garment Type
Jacket
Includes Hood
No
Includes Charger
Yes

Description

Heated Jacket, Garment Type Jacket, Style Heat Jacket, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Hood Style None, Includes Hood No, Length 31 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V DC, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time 3 to 12 Hours, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.