Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 M-Spector Flex 9 Ft Inspection Camera Cable Kit 2316-21

M12 M-Spector Flex 9 Ft Inspection Camera Cable Kit (Discontinued)

  • Mfr # 2316-21
  • Zoro # G1842666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2316-21
Zoro #
G1842666
UPC #
045242344246
Country of Origin
China

Dimensions

Observation Depth
4cm to Infinity
Monitor Size
3.5 in
Camera Size
12.5 mm
Shaft Dia.
0.39 in
Shaft Length
9 ft
Manufacturers Warranty Length
5 yr
Camera Diameter
5.5 mm
Shaft Diameter
0.39 in
Display Size
3.5 in
Minimum Observation Depth
1.58 in
Manufacturer Warranty Length
2 yr (Battery), 5 yr (Tool)

Details

Item
Video Borescope
Recording
Audio, Image, Video
Wireless Display
Yes
Power Source
Rechargeable Li-Ion Battery
Pixel Resolution
640 x 480
Operating Temp.
-20 Degrees to 50 Degrees C
Features
30 ft Wireless Transmission, 4X Zoom, 9 ft Cable, 90 Degrees Image Rotation, Image and Video Capture from LCD Display or Handle While Operating Wireless
Probe Lighting System
Adjustable LED Lamp
Includes
Carrying Case
Drop Tested
2 m
Green Environmental Attribute
Product is Rechargeable
Product Type
Video Borescope
Batteries Included
Yes
Camera Pixel Resolution
640 x 480
Battery Voltage
12V
Includes Probe
Camera Probe Included
Display Portability
Detachable
Number of Batteries Required
1
Image Capture Options
Audio Recording, Video Recording
Digital Display Screen Type
LCD Touchscreen
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
122 Degrees F
Battery Chemistry
Lithium Ion
Corded/Cordless
Cordless

Description

Video Borescope, Camera Pixel Resolution 640 x 480, Shaft Length 9 ft, Shaft Diameter 0.39 in, Camera Diameter 5.5 mm, Includes Carrying Case, Display Size 3.5 in, Digital Display Screen Type LCD Touchscreen, Product Type Video Borescope, Display Portability Detachable, Minimum Observation Depth 1.58 in, Includes Probe Camera Probe Included, Image Capture Options Audio Recording, Video Recording, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 122 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.