M12 Polisher/Sander Kit +M12 Flood Light
- Mfr # 2438-22X, 2367-20
- Zoro # G422963355
product price:Â
$
615.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Included Pad Sizes
2 in, 3 in
Spindle Thread Size
M9 - 0.75
Number of Batteries Included
2
Includes
Accessory Pack, Carrying Case, Flood Light, Side Handle
Battery Platform
M12(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2438-22X, 2367-20
- Zoro #
- G422963355
- UPC #
- 045242332441
- Country of Origin
- China
- Number of Batteries Included
- 2
- Includes
- Accessory Pack, Carrying Case, Flood Light, Side Handle
- Battery Platform
- M12(TM)
- Bare Tool/Battery Included
- Battery Included
- Number of Pads Included
- 5
- Number of Abrasives Included
- 0
- Switch Type
- Non-Locking
- Included Abrasives
- Polishing Backing Pad, Sanding Backing Pad, White Foam Pad, Wool Pad, Yellow Foam Pad
- Number of Chargers Included
- 1
- Maximum Disc Speed
- 8,300 RPM
- Battery Model Number
- 2XKZ6, 4PKY2
- Motor Type
- Brushed
- Cordless Tool Kit Contents
- (1) Charger, (2) Batteries, Carring Case
- Charger Model Number
- 2XKZ7
- Abrasive Mount Type
- Threaded Shank
- Item
- Polisher Kit
- Polishing Motion
- Rotary
Dimensions
- Included Pad Sizes
- 2 in, 3 in
- Spindle Thread Size
- M9 - 0.75
- Maximum Disc Diameter
- 3 in
Description
Polisher Kit, Product Type Polisher Kit, Maximum Disc Diameter 3 in, Included Pad Sizes 2 in, 3 in, Abrasive Mount Type Threaded Shank, Grip Type Pistol, Polishing Motion Rotary, Speed Settings Variable, Maximum Disc Speed 8,300 RPM, Number of Abrasives Included 0, Number of Pads Included 5, Voltage 12 V DC, Spindle Thread Size M9 - 0.75, Battery Platform M12(TM), Bare Tool/Battery Included Battery Included, Number of Batteries Included 2, Battery Capacity 1.5 Ah, 3.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.