Zoro Homepage

M12 Polisher/Sander Kit + M12 Inflator

  • Mfr # 2438-22X, 2475-20

  • Zoro # G016129648


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product is Rechargeable
Battery Capacity
(1) 1.5 Ah, (1) 3.0 Ah
Number of Tools
2
Voltage
12 V DC
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2438-22X, 2475-20
Zoro #
G016129648
UPC #
045242332441
Country of Origin
China

Details

Green Environmental Attribute
Product is Rechargeable
Battery Capacity
(1) 1.5 Ah, (1) 3.0 Ah
Number of Tools
2
Item
Tool Combination Kit
Voltage
12 V DC
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Other Tool and Accessory Manufacturing Model Number
2475-20
Power Source
Cordless
Sander or Polisher - Manufacturing Model Number
2438-22X
All Product Types Included
Inflator, Polisher
Battery Chemistry
Li-Ion
Includes Case
Case Included
Includes Battery
Battery Included
Wireless Tool Tracking
No
Other Tools and Accessories Included
Inflator, Polisher
Motor Type
Brushed
Battery Manufacturing Model Number
48-11-2401, 48-11-2402
Number of Batteries Included
2
Charger Manufacturing Model Number
48-59-2401
Tool Series
M12(TM)
Battery Platform
M12(TM)

Description

Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, (1) 3.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.