Zoro Homepage

M12 Pruning Shears Kit + M12 Battery 2PK

  • Mfr # 2534-21, 48-11-2412

  • Zoro # G316286799


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Tool Width
1 5/8 in
Charger Model Number
48-59-2401
Battery Model Number
48-11-2412, 48-11-2420
Standards
UL Listed
Tool Series
M12(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2534-21, 48-11-2412
Zoro #
G316286799
UPC #
045242646425
Country of Origin
Multiple

Dimensions

Tool Width
1 5/8 in
Tool Height
3 1/2 in
Tool Length
14 1/2 in

Details

Charger Model Number
48-59-2401
Battery Model Number
48-11-2412, 48-11-2420
Standards
UL Listed
Tool Series
M12(TM)
Voltage
12 V DC
Power Source
Cordless
Cutting Capacity
1 1/4 in
Number of Speeds
1
Number of Batteries Included
3
Battery Platform
M12(TM)
Number of Chargers Included
1
Item
Pruning Shears Kit
Battery Capacity
(2) 3.0 Ah, 2.0 Ah
Speed Settings
Fixed
Blade Material
Steel
Tool Weight
3.3 lb
Green Environmental Attribute
Product is Rechargeable

Description

Pruning Shears Kit, Battery Platform M12(TM), Cutting Capacity 1 1/4 in, Number of Batteries Included 3, Number of Chargers Included 1, Battery Capacity (2) 3.0 Ah, 2.0 Ah, Voltage 12 V DC, Power Source Cordless, Blade Material Steel, Standards UL Listed, Tool Height 3 1/2 in, Tool Length 14 1/2 in, Tool Series M12(TM), Tool Weight 3.3 lb, Tool Width 1 5/8 in, Battery Model Number 48-11-2412, 48-11-2420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.