M12 ROTARY TOOL + 4.0 STARTER KIT
Mfr # 2525-20, 48-59-2440
Zoro # G116555811
product price: $281.64
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2525-20, 48-59-2440
Zoro #
G116555811
UPC #
045242769179
Country of Origin
Multiple
Details
Item
Rotary Tool Kit
Description
Rotary Tool Kit, Voltage 12V DC, Speed Setting Variable Speed, Collet Size 1/8 in, Brushless Motor Yes, Battery Capacity (1) 4.0 Ah, Number of Speed Settings Variable, Minimum Speed 5,000 RPM, Accessory Free Tool Change No, Accessory Kit Included No, Housing Material Glass-Filled Nylon, Overall Length 9.1 in, Tool Weight 0.8 lb, Power Source Cordless, Number of Batteries Included 1, Battery Series M12(TM) REDLITHIUM(TM), Built-In Light Yes, Application Grinding, Sanding, Shaping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.