M12 Rotary Tool Kit + M12 3/8" Ratchet
- Mfr # 2525-21, 2457-20
- Zoro # G622963483
product price:Â
$
542.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tools
2
Voltage
12 V DC
Tool Series
M12(TM)
All Product Types Included
Ratchet, Rotary Tool
Battery Platform
M12(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2525-21, 2457-20
- Zoro #
- G622963483
- UPC #
- 045242872404
- Country of Origin
- Multiple
Details
- Number of Tools
- 2
- Voltage
- 12 V DC
- Tool Series
- M12(TM)
- All Product Types Included
- Ratchet, Rotary Tool
- Battery Platform
- M12(TM)
- Item
- Tool Combination Kit
- Number of Batteries Included
- 1
Description
Tool Combination Kit, Voltage 12 V DC, Number of Tools 2, Number of Batteries Included 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.