M18 CARRY-ON Power Supply + M18 18" Fan
- Mfr # 2845-20, 0821-20
- Zoro # G516584879
product price:Â
$
1,428.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Charging Cord, Fan
Series
M18(TM) CARRY-ON(TM)
Overall Height
13 3/4 in
Rated Voltage
120V AC
Includes Batteries
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2845-20, 0821-20
- Zoro #
- G516584879
- UPC #
- 045242551460
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 13 3/4 in
- Overall Width
- 12 1/4 in
- Overall Depth
- 15 1/16 in
Details
- Includes
- Charging Cord, Fan
- Series
- M18(TM) CARRY-ON(TM)
- Rated Voltage
- 120V AC
- Includes Batteries
- No
- AC Charge Time to Full Charge
- 1 hr
- Includes Display
- Yes
- Rated Wattage
- 1,800 W
- Item
- Power Supply and Fan
- Number of AC Receptacles
- 2
- Manufacturer Warranty
- 3 yr
- Standards
- UL
- Number of Batteries Included
- 0
- Battery Chemistry
- Li-Ion
- Maximum Number of Batteries
- 4
- Rated Current
- 15 A
- Surge Wattage
- 3,600 W
- Minimum Operating Temperature
- 32 Degrees F
- Parallel Configuration Capable
- No
- Maximum Operating Temperature
- 105 Degrees F
- Includes Wireless Charging
- Yes
- Rated Frequency
- 60 Hz
Description
Power Supply and Fan, Rated Wattage 1,800 W, Surge Wattage 3,600 W, Includes Charging Cord, Fan, Number of AC Receptacles 2, Includes Batteries No, Number of Batteries Included 0, Maximum Number of Batteries 4, Includes Wireless Charging Yes, Parallel Configuration Capable No, Overall Height 13 3/4 in, Overall Width 12 1/4 in, Overall Depth 15 1/16 in, Battery Chemistry Li-Ion, Series M18(TM) CARRY-ON(TM), Manufacturer Warranty 3 yr, Includes Display Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.