Shop MILWAUKEE TOOL
See all product information
Create Account
M12 Rotary Tool Kit + M12 Flood Light
- Mfr # 2525-21, 2367-20
- Zoro # G122963419
product price:Â
$
466.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Chargers Included
1
Maximum Speed
27,500 RPM
Number of Batteries Included
1
Includes
Stick Light, (3) Multi-Material Cut-Off Wheels and Mandrel, Wrench
Speed Setting
Variable Speed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2525-21, 2367-20
- Zoro #
- G122963419
- UPC #
- 045242872404
- Country of Origin
- China
Dimensions
- Collet Size
- 1/8 in
Details
- Item
- Rotary Tool Kit
- Number of Chargers Included
- 1
- Maximum Speed
- 27,500 RPM
- Number of Batteries Included
- 1
- Includes
- Stick Light, (3) Multi-Material Cut-Off Wheels and Mandrel, Wrench
- Speed Setting
- Variable Speed
- Voltage
- 12V DC
- Battery Capacity
- 2.0 Ah
- Tool Series
- M12(TM)
- Application
- Cutting, Grinding, Polishing, Sanding
Description
Rotary Tool Kit, Voltage 12V DC, Speed Setting Variable Speed, Collet Size 1/8 in, Brushless Motor Yes, Battery Capacity 2.0 Ah, Number of Batteries Included 1, Application Cutting, Grinding, Polishing, Sanding, Case Included Yes, Includes Stick Light, (3) Multi-Material Cut-Off Wheels and Mandrel, Wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.