Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 SCPBL 2 Piece Combo Kit, (2) 2.0 Ah

  • Mfr # 3494-22

  • Zoro # G915891004


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Number of Tools
2
Battery Capacity
(2) 2.0 Ah
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
48-59-2401
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3494-22
Zoro #
G915891004
UPC #
045242295005
Country of Origin
Viet Nam

Details

Voltage
12 V DC
Item
M12 SCPBL 2 Piece Combo Kit
Number of Tools
2
Battery Capacity
(2) 2.0 Ah
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
48-59-2401
Includes Battery
Battery Included
Number of Batteries Included
2
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Manufacturing Model Number
48-11-2420
Power Source
Cordless
Motor Type
Brushless
Number of Chargers Included
1
Tool Series
M12(TM)
Battery Platform
M12(TM)

Description

M12 SCPBL 2 Piece Combo Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2, Battery Series M12(TM) REDLITHIUM(TM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.