Shop MILWAUKEE TOOL
See all product information
Create Account
M12 XC4.0 Batt 2PK + M12 Soldering Iron
- Mfr # 48-11-2442, 2488-20
- Zoro # G723944121
product price:Â
$
418.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Size
M12 REDLITHIUM
Tool Height
1.39 in
Product Type
Cordless Soldering Iron
Application
Soldering
Number of Batteries Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-11-2442, 2488-20
- Zoro #
- G723944121
- UPC #
- 045242638888
- Country of Origin
- Multiple
- Product Type
- Cordless Soldering Iron
- Application
- Soldering
- Number of Batteries Required
- 1
- Includes Heating Element
- No
- Features
- 3-Stop Pivoting Head, Green LED Indicates Operating Temperature Reached, Red LED Indicates Tool is Off and Still Hot
- Standards
- UL Listed
- Power Consumption (Minimum)
- 90 W
- Power Consumption (Maximum)
- 90 W
- Handle Style
- Pistol Grip
- Time to Maximum Temperature
- 18 sec
- Series
- M12(TM)
- Operating Temperature (Maximum)
- 750 Degrees F
- Battery Included
- Yes
- Rechargeable Battery
- Rechargeable
- Item
- Soldering Iron Kit
- Operating Temperature (Minimum)
- 0 Degrees F
- Includes
- (2) Batteries, Chisel Tip, Conical Tip
- Tip Type
- Chisel, Conical
- Tip Manufacturer Model Number
- 49-80-0400, 49-80-0401
- Number of Tips Included
- 2
- Temperature Adjustment
- Fixed Temperature Setting
Dimensions
- Battery Size
- M12 REDLITHIUM
- Tool Height
- 1.39 in
- Tool Length
- 10.06 in
- Tip Width
- 0.02 in
- Fits Chest Size
- 3-Stop Pivoting Head, Green LED Indicates Operating Temperature Reached, Red LED Indicates Tool is Off and Still Hot
Description
Soldering Iron Kit, Operating Temperature (Maximum) 750 Degrees F, Operating Temperature (Minimum) 0 Degrees F, Number of Batteries Required 1, Number of Tips Included 2, Tip Type Chisel, Conical, Tip Width 0.02 in, Time to Maximum Temperature 18 sec, Temperature Adjustment Fixed Temperature Setting, Battery Chemistry Lithium Ion, Rechargeable Battery Rechargeable, Battery Size M12 REDLITHIUM, Series M12(TM), Includes (2) Batteries, Chisel Tip, Conical Tip, Includes Heating Element No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.