Shop MILWAUKEE TOOL

M12 Tower Light + M12 HO CP2.5 Battery

  • Mfr # 2132-20, 48-11-2425
  • Zoro # G012923554

original price:  $265.99 , new price: $179.00 , 32 percent off
new price: 
$
179.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12V DC
Standards
UL Listed
Lamp Type
LED
Light Distribution
90 Degrees
Maximum Brightness Level
1,400 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2132-20, 48-11-2425
Zoro #
G012923554
UPC #
045242526048
Country of Origin
China
Item
Tripod Light
Voltage
12V DC
Standards
UL Listed
Lamp Type
LED
Light Distribution
90 Degrees
Maximum Brightness Level
1,400 lm
Water Penetration Rating
Not Specified
Maximum Head Rotation Angle
270 Degrees
Battery Model Number
794JN5
Run Time
4 hr
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Light Output Mode
High, Low
Head Type
Rotating
Series
ROCKET
Compatible Battery Capacity
1.5 Ah, 2.0 Ah, 2.5 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Brightness Level
700 lm, 1,400 lm
Beam Distance
250 ft
Power Source
Cordless
Lamp Life at Maximum Lumens Rating
4 hr
Compatible Battery Model Number
Milwaukee M12(TM) Batteries
Wireless Technology
No
Mount Type
Tripod
Switch Type
Push Button
Product Type
Tripod Light
Replacement Lamps
No
Lamp Life Battery Capacity Rating
6 Ah
Tool Weight
6.65 lb
Number of Batteries Included
1
Battery Platform
M12(TM)
Features
Collapses to 2 ft 7 in, Extends to 5 ft 8 in, Dual Power: Powered By M12 or Extension Cord, Impact Resistant, Reinforced Legs, Light Head Rotates 210 Degrees and Pivots 270 Degrees for Light In Any Direction, Protective Guard: Secures Head and Lens During Transport and Storage
Number of Light Output Modes
2
Minimum Brightness Level
700 lm
Battery Capacity
(1) 2.5 Ah
Included Charger
No
Charging Capability
Cordless Tool Battery
Tool Series
ROCKET(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Maximum Height
68 in
Overall Length
5 3/4 in
Minimum Height
31 in
Tool Width
5 1/2 in
Overall Width
5 1/2 in
Wire Rope Length
5 3/4 in
Length
5 3/4 in
Fits Chest Size
Collapses to 2 ft 7 in, Extends to 5 ft 8 in, Dual Power: Powered By M12 or Extension Cord, Impact Resistant, Reinforced Legs, Light Head Rotates 210 Degrees and Pivots 270 Degrees for Light In Any Direction, Protective Guard: Secures Head and Lens During Transport and Storage

Description

Tripod Light, Battery Platform M12(TM), Series ROCKET, Light Output Mode High, Low, Brightness Level 700 lm, 1,400 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 700 lm, Mount Type Tripod, Maximum Height 68 in, Minimum Height 31 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 270 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 2.5 Ah, Run Time 4 hr, Voltage 12V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.