M12 TRANSFER PUMP + 4.0 STARTER KIT
Mfr # 2579-20, 48-59-2440
Zoro # G016147079
product price: $331.71
/ea
Free Shipping & Returns
Key Features
Impeller Material
Aluminum
Series
M12(TM)
Application
Dewatering
Voltage
12 V DC
Power Source
Cordless Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2579-20, 48-59-2440
Zoro #
G016147079
UPC #
045242604593
Country of Origin
Multiple
Dimensions
Manufacturers Warranty Length
5 yr Limited
Overall Width
3.6 in
Overall Height
48.8 in
Outlet Diameter
3/4 in
Overall Length
3.6 in
Inlet Diameter
3 1/2 in
Description
Transfer Pump Kit, Battery Platform M12(TM), Inlet Type Not Applicable, Voltage 12 V DC, Power Source Cordless Battery, Compatible Battery Manufacturer Part Number 48-59-2440, Compatible Charger Manufacturer Part Number 8-59-2401, Housing Material Aluminum, Impeller Material Aluminum, Includes Batteries Batteries Included, Includes Charger Charger Included, Inlet Gender Male
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.