M12 Variable Speed Polisher/Sander Kit + M12 Cordless 3/8" Ratchet
Mfr # 2438-22X, 2457-20
Zoro # G2579768
product price: $525.27
/ea
Free Shipping & Returns
Key Features
Voltage
12 V
Cordless Tools Included
Ratchet, Sander/Polisher
Battery Capacity
1.5 Ah, 3.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2438-22X, 2457-20
Zoro #
G2579768
UPC #
-
Country of Origin
Multiple
Details
Voltage
12 V
Cordless Tools Included
Ratchet, Sander/Polisher
Battery Capacity
1.5 Ah, 3.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
3 in Polishing Backing Pad, Wool Pad, Yellow Foam Pad, White Foam Pad
Series
M12
No. of Batteries Included
2
Battery Included
(1) 2XKZ6, (1) 4PKY2
Carrying Case
Carrying Case
Corded/Banded
Cordless
Charger
2XKZ7
Battery Pack Replacement
2XKZ6
Sander / Polisher
32NN04
Ratchet
13G250
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Battery Type
Li-Ion
Description
Cordless Combination Kit, Cordless Tools Included Ratchet, Sander/Polisher, Voltage 12 V, Number of Tools 2, Battery Capacity 1.5 Ah, 3.0 Ah, Includes 3 in Polishing Backing Pad, Wool Pad, Yellow Foam Pad, White Foam Pad, Series M12, Battery Included (1) 2XKZ6, (1) 4PKY2, Charger 2XKZ7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.