Milwaukee Tool

M12 Women's Heated AXIS Jacket Kit - Gray Large


product price: $199.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Zipper Material Plastic
  • Pattern No Pattern
  • Includes Lining Yes
  • Heat Settings 3
See all product information

Product Information

Dimensions

Size L
Size-Body Type Regular
Minimum Chest Size 37 in
Length 25 1/2 in
Sleeve Length 25 1/4 in
Maximum Chest Size 39 in

Details

Promotion Restriction Not eligible for promotion
Zipper Material Plastic
Pattern No Pattern
Includes Lining Yes
Heat Settings 3
Includes Removable Liner No
Includes Charger Yes
Color Gray
Cuff Style Hemmed
Style Heated Jacket
Gender Women's
Hood Style None
Includes Battery Yes
Battery System M12
Features Adjustable Waist, Quick-Heat Function, Washer and Dryer Safe
Temperature Rating 32 to 116.6 Degrees F
Includes Hood No
Insulation Material Polyester
Material Polyester
Replacement Battery Number 49JV07
Wind-Resistant Yes
Standards UL Listed
Fabric Weight 2.87 lb
Includes M12 Compact Charger and Power Source, M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
Replacement Charger Number 437V33
Front Closure Type Zipper
Water-Resistant Yes
Insulated for Cold Conditions Yes
Series AXIS
Heating Time Up to 12 hr
Heated Areas Back, Chest, Shoulders
Number of Batteries Required 1
Garment Type Jacket
Lining Material Polyester
Battery Voltage 12 V
Number of Outside Pockets 4
Item Heated Jacket Kit
Number of Inside Pockets 0

Description

Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size L, Maximum Chest Size 39 in, Minimum Chest Size 37 in, Hood Style None, Includes Hood No, Length 25 1/2 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 4, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.