M12 Women's Heated Jacket, Black, Heats 3 to 12 hours, 2 Outside Pockets, XS

  • Mfr # F102B-21XS

  • Zoro # G513324331


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Size
XS
Length
26 1/2 in
Heating Time
3 to 12 hours
Material
Polyester
Front Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F102B-21XS
Zoro #
G513324331
UPC #
045242876310
Country of Origin
China

Dimensions

Size
XS
Length
26 1/2 in
Maximum Chest Size
33 1/2 in
Minimum Chest Size
32 1/2 in

Details

Item
Heated Jacket
Color
Black
Heating Time
3 to 12 hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V
Gender
Women's
Lining Material
Polyester
Heated Areas
Back, Chest, Shoulders
Heat Settings
3
Number of Outside Pockets
2
Hood Style
None
Garment Type
Jacket
Includes Removable Liner
No
Includes Hood
No
Includes Charger
Yes
Series
Axis
Includes Battery
Yes
Insulated for Cold Conditions
Yes
Battery System
M12
Style
Heat Jacket
Includes Lining
Yes
Includes
(1) M12(TM) REDLITHIUM(TM) 3.0 Compact Battery Pack, (1) M12(TM) TOP-OFF(TM) Power Supply and Charger, (1) USB-C Cable

Description

Heated Jacket, Garment Type Jacket, Style Heat Jacket, Size XS, Maximum Chest Size 33 1/2 in, Minimum Chest Size 32 1/2 in, Hood Style None, Includes Hood No, Length 26 1/2 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 2, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time 3 to 12 hours, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.