M12 XC5.0 Battery 2PK + M12 1.6GAL Vac

  • Mfr # 48-11-2450, 48-11-2450, 0960-20
  • Zoro # G323944156
product price: 
$
603.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Vacuum Capacity
1 5/8 gal
Sound Level
87 dBA
HEPA Rated Machine
HEPA Rated
Battery Chemistry
Li-Ion
Battery Platform
M12(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-11-2450, 48-11-2450, 0960-20
Zoro #
G323944156
UPC #
045242615742
Country of Origin
Multiple

Dimensions

Width
8 3/4 in
Length
13 3/4 in
Hose Length
5 ft
Height
11 7/8 in
Hose Dia.
1 1/4 in
Fits Chest Size
Built-In Blower Port, High/Low Switch, Stackable Design

Details

Vacuum Capacity
1 5/8 gal
Sound Level
87 dBA
HEPA Rated Machine
HEPA Rated
Includes
5 ft Flexible Hose, Crevice Tool, Utility Nozzle, Wall Mount
Battery Chemistry
Li-Ion
Battery Platform
M12(TM)
Power Source
Cordless
Standards
UL Listed
Series
M12(TM)
Battery Run Time
14 min
Battery Capacity
5 Ah
Tank Material
Plastic
Voltage
12V DC
Static Pressure
42 in
Battery Series
M12(TM) REDLITHIUM(TM)
Filter Included
HEPA
Item
Handheld Vacuum Kit
Weight
9.7 lb
Vacuum Air Flow
45 cfm
Features
Built-In Blower Port, High/Low Switch, Stackable Design
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Vacuum Collection Type Bagless, Vacuum Capacity 1 5/8 gal, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 45 cfm, Static Pressure 42 in, Sound Level 87 dBA, Tank Material Plastic, Motor Efficiency Type Brushless, Number of Motor Stages 1, Voltage 12V DC, Hose Dia. 1 1/4 in, Hose Length 5 ft, Weight 9.7 lb, Height 11 7/8 in, Length 13 3/4 in, Width 8 3/4 in, Plug Type Not Applicable, Series M12(TM), Features Built-In Blower Port, High/Low Switch, Stackable Design

Ratings & reviews