Shop MILWAUKEE TOOL

M12 XC5.0 Battery 2PK + M12 Ratchet

  • Mfr # 48-11-2450, 48-11-2450, 2457-20
  • Zoro # G023944142

product price: 
$
639.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Motor Type
Brushed
7 Combo Manufacturing Model Number
2457-20, 48-11-2450
Overall Length
10 3/4 in
Includes
(2) Batteries, Bare Tool
Battery Manufacturing Model Number
48-11-2450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-11-2450, 48-11-2450, 2457-20
Zoro #
G023944142
UPC #
045242615742
Country of Origin
Multiple
Motor Type
Brushed
7 Combo Manufacturing Model Number
2457-20, 48-11-2450
Includes
(2) Batteries, Bare Tool
Battery Manufacturing Model Number
48-11-2450
Retainer Type
Ball Detent
Includes Case
Case Not Included
Number of Batteries Included
2
Torque - Maximum
35 ft-lb
Battery Platform
M12(TM)
Power Source
Cordless
Handle Type
Pistol Grip
Battery Chemistry
Li-Ion
Fastening Torque
35 ft-lb
Battery Capacity
(2) 5.0 Ah
Side to Center
7/8 in
Number of Chargers Included
0
Tool Series
M12(TM)
Voltage
12 V DC
No Load Speed
250 RPM
Features
LED Light, On Board Fuel Gauge
Includes Battery
Battery Included
7 Combo Product Type
Batteries, Ratchet
Item
Ratchet Kit
Battery Series
M12(TM) REDLITHIUM(TM)
Tool Weight
1.9 lb
Drive Shape
Square
Standards
UL Listed
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Overall Length
10 3/4 in
Drive Size
3/8 in
Head Length
1 1/4 in
Head Width
1 1/8 in
Wire Rope Length
10 3/4 in
Length
10 3/4 in
Fits Chest Size
LED Light, On Board Fuel Gauge

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 35 ft-lb, Drive Size 3/8 in, Side to Center 7/8 in, Head Width 1 1/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 10 3/4 in, Wireless Tool Tracking No, Tool Weight 1.9 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.