Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12FUEL3PCAUTOKIT, (1)2.5Ah;(1)5.0Ah

  • Mfr # 3424-23

  • Zoro # G015891119


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Number of Tools
3
Voltage
12 V DC
Battery Capacity
(1) 2.5Ah, (1) 5.0Ah
Tool Series
M12 FUEL(TM)
Hammer Drill - Chuck Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3424-23
Zoro #
G015891119
UPC #
045242390298
Country of Origin
Mexico

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Number of Tools
3
Voltage
12 V DC
Battery Capacity
(1) 2.5Ah, (1) 5.0Ah
Item
M12 FUEL 3PC AUTO KIT
Tool Series
M12 FUEL(TM)
Battery Chemistry
Li-Ion
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-2425, 48-11-2450
Number of Batteries Included
2
Power Source
Cordless
Charger Manufacturing Model Number
48-59-2401
Number of Chargers Included
1
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Platform
M12(TM)
Includes Battery
Battery Included

Description

M12 FUEL 3PC AUTO KIT, Voltage 12 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (1) 2.5Ah, (1) 5.0Ah, Number of Batteries Included 2, Battery Series M12(TM) REDLITHIUM(TM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.