This item is Discontinued.

Milwaukee Tool M12(TM) 12V 3/8" Cordless Ratchet Kit, Includes (4) Batteries (2 Ah) 2557-22, 48-11-2420, 48-11-2420

M12(TM) 12V 3/8" Cordless Ratchet Kit, Includes (4) Batteries (2 Ah) (Discontinued)

  • Mfr # 2557-22, 48-11-2420, 48-11-2420
  • Zoro # G7656463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2557-22, 48-11-2420, 48-11-2420
Zoro #
G7656463
UPC #
045242004386
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
10 7/8 in
Head Width
1 5/8 in
Head Height
1 5/8 in
Head Length
1 5/8 in

Details

Voltage
12 V DC
Max. Torque
55 ft.-lb.
Includes
[DELETE]
Battery Capacity
(4) 2.0 Ah
Number of Batteries Included
4
Power Source
Cordless
Free Speed
200 RPM
Fastening Torque
55 ft-lb
Brushless Motor
Yes
Features
Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
Cordless Tool Battery Type
Li-Ion
Green Environmental Attribute
Product is Rechargeable
Tool Weight
2.4 lb
Clutch Style
Ratchet
Series
M12(TM)
Corded/Cordless
Cordless
Corded/Banded
Cordless
Handle Type
Pistol Grip
Battery Included
Yes
Charger Included
Yes
Battery Model No.
38D763
Standards
UL Listed
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (4) Batteries, (1) Charger
Charger Model
2XKZ7
Retainer Type
Ball Detent
Battery Series
M12(TM) REDLITHIUM(TM)
Case Included
Yes
Side to Center
1 in
Includes Battery
Battery Included
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-2401
Drive Shape
Square
Battery Manufacturing Model Number
48-11-2420
No Load Speed
200 RPM
Includes Case
Case Included

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (4) Batteries, (1) Charger, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 55 ft-lb, Free Speed 200 RPM, Drive Size 3/8 in, Side to Center 1 in, Head Height 1 5/8 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 4, Battery Capacity (4) 2.0 Ah, Battery Model No. 38D763, Battery Series M12(TM) REDLITHIUM(TM), Charger Included Yes, Charger Model 2XKZ7, Case Included Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.