M12(TM) REDLITHIUM(TM) 12 V Battery Powered Leaf Blower Kit, 175 cfm, 110 mph, Battery Included

  • Mfr # 48-11-2412, 0852-20

  • Zoro # G505311417


product price:  $261.64
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
175 cfm
Maximum Air Speed
110 mph
Voltage
12 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
3.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-2412, 0852-20
Zoro #
G505311417
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
4 3/4 in
Tool Width
15 in
Tool Height
8 1/2 in

Details

Maximum Air Flow
175 cfm
Maximum Air Speed
110 mph
Voltage
12 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
3.0 Ah
Sound Level
78 dB(A)
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower Kit
Fuel Type
Battery
Included Charger
No
Standards
UL Listed
Vacuum Function
No
Cordless Tool Battery Type
Li-Ion
Green Environmental Attribute
Product is Rechargeable
Blowers and Vacuums Air Speed Range
0 to 110 mph
Battery Number
38D760
Charger Replacement
2XKZ7
Battery Voltage
12 V
Includes
Extension Nozzle, Rubber Nozzle, Wide Sweeping Nozzle
Blowers and Vacuums Air Flow Range
0 to 175 cfm
Compliance
UL Listed
Speed Control
Variable 2-Speed
Run Time
15 min
Battery Amperage
3.0 Ah
Shop By
Hot Buys
Battery Platform
M12(TM) REDLITHIUM(TM)
Number of Speeds
2
Battery Model Number
48-11-2412
Tool Series
M12(TM) Series
Throttle Location
Tube
Function
Blower
Tool Weight
3.3 lb
Speed Settings
Variable
Charger Model Number
2XKZ7
Number of Batteries Included
2
Number of Batteries to Operate
1

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform M12(TM) REDLITHIUM(TM), Maximum Air Flow 175 cfm, Maximum Air Speed 110 mph, Sound Level 78 dBA, Function Blower, Number of Speeds 2, Number of Batteries to Operate 1, Number of Batteries Included 2, Battery Capacity 3.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 3.3 lb, Blower Type Handheld, Voltage 12 V, Battery Model Number 48-11-2412

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.