Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 1-1/8" SDS+ Rotary, M18 1/2" MTIW

  • Mfr # 2915-22DE, 2962-20

  • Zoro # G405747941


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Impact Wrench, Rotary Hammer
Battery Capacity
6.0Ah
Number of Tools
2
Includes
(2) Batteries, Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2915-22DE, 2962-20
Zoro #
G405747941
UPC #
045242551989
Country of Origin
Multiple

Dimensions

Drive Size
1 1/8 in
Impact Wrench - Sq. Size
1/2 in
Impact Wrench - Drive Size
1/2 in
Impact Driver - Drive Size
1 1/8 in

Details

Voltage
18 V DC
Cordless Tools Included
Impact Wrench, Rotary Hammer
Battery Capacity
6.0Ah
Number of Tools
2
Includes
(2) Batteries, Charger
Series
M18(TM)
Battery Included
(2) 481Z44
Item
Cordless Combination Kit
Charger
45LD79
SDS Rotary Hammer
61UU49
Impact Wrench
60YT24
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Case Included
(1) Carrying Case
Included Fastening Tools
Impact Wrench (650 ft-lb)
Impact Wrench - Fastening Torque
550 ft-lb
Battery Series
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Battery Model No.
481Z44
Wireless Tool Tracking
No
Charger Included
Yes
Includes Case
Case Included
Battery Chemistry
Li-Ion
Tool Series
M18(TM)
All Product Types Included
Impact Wrench, Rotary Hammer

Description

Cordless Combination Kit, Cordless Tools Included Impact Wrench, Rotary Hammer, Voltage 18 V DC, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills Rotary Hammer (800 RPM), Included Fastening Tools Impact Wrench (650 ft-lb)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.