Shop MILWAUKEE TOOL
See all product information
Create Account
M18 FUEL Grinder + M18 FUEL 3/8" MTIW
- Mfr # 3672-20, 2960-20
- Zoro # G816209809
product price:Â
$
607.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18 V DC
Number of Tools
2
Impact Wrench - Fastening Torque
550 ft-lb
Includes Case
Case Not Included
Includes Battery
Tool Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3672-20, 2960-20
- Zoro #
- G816209809
- UPC #
- 045242780006
- Country of Origin
- Viet Nam
- Voltage
- 18 V DC
- Number of Tools
- 2
- Item
- Tool Combination Kit
- Shop By
- Hot Buys
- Impact Wrench - Fastening Torque
- 550 ft-lb
- Includes Case
- Case Not Included
- Includes Battery
- Tool Only
- Angle Grinder - Manufacturing Model Number
- 3672-20
- All Product Types Included
- Angle Grinder, Impact Wrench
- Wireless Tool Tracking
- Yes
- Battery Chemistry
- Li-Ion
- Wireless Tracking System
- ONE-KEY(TM)
- Tool Series
- M18 FUEL(TM)
- Number of Batteries Included
- 0
- Power Source
- Cordless
- Motor Type
- Brushless
- Battery Platform
- M18(TM)
- Impact Wrench - Manufacturing Model Number
- 2960-20
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Impact Wrench - Drive Size
- 3/8 in
- Angle Grinder - Wheel Diameter
- 6 in
Description
Tool Combination Kit, Voltage 18 V DC, Power Source - old Cordless, Number of Tools 2, Battery Capacity Not Applicable, Number of Batteries Included 0, Battery Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.