M18 1/2" Viega PureFlow Jaw for M18 Short Throw Press Tool
Mfr # 49-16-2631P
Zoro # G7370898
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
PEX
Compatible Pipe Size
1/2 in
Compatible Fitting System
Viega PureFlow, M18 FORCE LOGIC
Compatible Press Tool Type
Sub-Compact
Series
M18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-16-2631P
Zoro #
G7370898
UPC #
045242354412
Country of Origin
China
Dimensions
Compatible Pipe Size
1/2 in
Details
Compatible Material Type
PEX
Compatible Fitting System
Viega PureFlow, M18 FORCE LOGIC
Compatible Press Tool Type
Sub-Compact
Series
M18
Item
Press Jaw
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2674-20C, 267420P
Description
Press Jaw, Product Type Jaw, Compatible Fitting System Viega Pureflow, Compatible Material Type PEX, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Sub-Compact, Compatible Tool Grainger Part Number 49EJ11, Compatible Tool Manufacturer Part Number 2674-20C, 267420P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.