M18 12GAL Vacuum Kit+M18FORGE HD12Bat
Mfr # 0930-22HD, 48-11-1813
Zoro # G915890588
product price: $1,331.85
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0930-22HD, 48-11-1813
Zoro #
G915890588
UPC #
045242637270
Country of Origin
Multiple
Details
Item
Vacuum and Battery
Description
Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 114 cfm, Static Pressure 77 in, Tank Material Plastic, Tank Size 12 gal, Tank Dry Capacity 12 gal, Tank Wet Capacity 12 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 1, Peak Horsepower 4 3/10 hp, Current Not Applicable, Voltage 36V DC, Height 32 3/4 in, Length 31 1/2 in, Width 23 in, Weight 50.3 lb, Average Brush Life Not Rated, Vacuum Hose Dia. 2 1/2 in, Plug Type Cordless, Features Max Power Mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.