Shop Vacuum Kit, 24 in H, 31 in L

  • Mfr # 0920-20, 48-11-1865, 49-90-2031
  • Zoro # G412101439
product price: 
$
585.91
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
36V DC
Vacuum Filtration Type
Standard
Weight
30.3 lb
Vacuum Collection Type
Bagless
Tank Size
9 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0920-20, 48-11-1865, 49-90-2031
Zoro #
G412101439
UPC #
045242543052
Country of Origin
Multiple

Dimensions

Tank Size
9 gal
Height
24 1/4 in
Length
31 in
Power Cord Length
Cordless
Width
19 in
Vacuum Hose Length
9 ft
Vacuum Hose Dia.
1 7/8 in
Hose Length
9 ft
Fits Chest Size
Max Power Mode

Details

Item
Shop Vacuum Kit
Voltage
36V DC
Vacuum Filtration Type
Standard
Weight
30.3 lb
Vacuum Collection Type
Bagless
Cordless Tool Battery Type
Li Ion
Tank Material
Plastic
Includes
1 7/8 in Crevice Tool, 1 7/8 in Utility Nozzle, 1 7/8 in x 9 ft Flexible Hose, Air Tip Pivoting Extension Wand, Vacuum Motor Head, Vacuum Cart, (2) 1 7/8 in Extension Wands
Number of Motor Stages
1
Static Pressure
77 in
Features
Max Power Mode
Standards
Not Rated
Battery Capacity
6 Ah
Average Brush Life
Not Rated
Includes Charger
No
Tank Wet Capacity
9 gal
Peak Horsepower
4 3/10 hp
Tank Dry Capacity
9 gal
Vacuum Air Flow
109 cfm
Vacuum Pickup Type
Wet/Dry
Filter Efficiency
Not Specified
Battery Charge Time
119 min
Application
Concrete Dust, Drywall Dust, Wood/Metal Shavings
Plug Type
Cordless
Vacuum Power Source
Cordless
No. Batteries Included
1
Motor Efficiency Type
Brushless
Battery Run Time
6 hr
Includes Battery
Yes
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Filter Included
Standard
HEPA Rated Machine
Not HEPA Rated
Power Source
Cordless
Series
NEXUS(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

M18 6gal Vac, XC6.0 Battery,AirTip

Ratings & reviews