This item is Discontinued.

Milwaukee Tool M18™ 18V 600 MCM Crimper & Al Dies 2679-KITA

M18™ 18V 600 MCM Crimper & Al Dies (Discontinued)

  • Mfr # 2679-KITA
  • Zoro # G2477559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2679-KITA
Zoro #
G2477559
UPC #
045242339365
Country of Origin
China

Details

Item
Cordless Crimping Tool Kit
Voltage
18 V
Includes
(1) Die Kit - Aluminum U Style (49-16-KITA), (1) Jaw (49-16-U000), (1) Tool Storage - Carrying Case
Crimping Force
6 ton
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Battery Type
Li-Ion
Battery Capacity
2.0 Ah
Corded/Cordless
Cordless
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Auto-Cycle
Yes
Max. Crimping Force - Crimper
6 ton
Head Style - Crimper
Scissor
Rotating Angle (Deg.)
180
Approximate Cycle Time
3.0 sec
Includes - Cordless Crimper
(1) Battery Charger (48-11-1820), (1) Die Kit - Aluminum U Style (49-16-KITA), (1) Jaw (49-16-U000), (1) Tool Storage - Carrying Case, (2) Batteries (48-11-1820)
Primary Application - Crimping
Electrical Wire and Cable Crimping
Handle Type
Straight
Series
M18™
Crimping Die Series
U Style
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Battery Model Number
48-11-1820
Charger Model Number
48-11-1820
Minimum Copper Lug Crimping Capacity
8 AWG
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Head Rotation
180 Degrees
Cycle Time
3 sec
Head Style
Scissor
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Minimum Aluminum Lug Crimping Capacity
8 AWG
Included Charger Part Number
48-11-1820
Maximum Copper Lug Crimping Capacity
600 kcmil
Includes Batteries
Yes
Power Source
Cordless
Includes Charger
Yes
Included Battery Part Number
48-11-1820
Number of Batteries Included
2

Description

Cordless Crimping Tool Kit, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Head Style Scissor, Handle Type Straight, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 18 V, Power Source Cordless, Auto-Cycle Yes, Battery Model Number 48-11-1820

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.