M18 2-Gallon Wet/Dry Vacuum + M18 Brushless 4-1/2" / 5" Cut-Off Grinder + M18 Cordless 4-Tool Kit
- Mfr # 2696-24, 0880-20, 2686-20
- Zoro # G308864394
product price:Â
$
1,020.64
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Vacuum, Angle Grinder
Battery Capacity
(2) 3.0 Ah
Number of Tools
6
Series
M18(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2696-24, 0880-20, 2686-20
- Zoro #
- G308864394
- UPC #
- 045242253166
- Country of Origin
- Viet Nam
- Voltage
- 18 V DC
- Cordless Tools Included
- Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Vacuum, Angle Grinder
- Battery Capacity
- (2) 3.0 Ah
- Number of Tools
- 6
- Series
- M18(TM)
- Item
- Cordless Combination Kit
- Case Included
- Contractor Bag
- Number of Batteries Included
- 2
- Included Fastening Tools
- Impact Driver (1,500 in-lb)
- Cordless Tool Kit Contents
- (4) Bare Tools, (2) Batteries, (1) Charger, (1) Light, (1) Vacuum
- Included Saws & Grinders
- Full-Size Reciprocating Saw
- Shop By
- Hot Buys
- Light - Type
- Work Light
- Includes Case
- Case Included
- Tool Series
- M18(TM)
- All Product Types Included
- Angle Grinder, Hammer Drill, Impact Driver, Reciprocating Saw, Vacuum, Work Light
- Other Tools and Accessories Included
- Cut-Off Tool
Dimensions
- Drive Size
- 1/2 in
- Impact Driver - Drive Size
- 1/2 in
Description
Cordless Combination Kit, Voltage 18 V DC, Battery Capacity (2) 3.0 Ah, Tool Brand Milwaukee, Cordless Tool Kit Contents (4) Bare Tools, (2) Batteries, (1) Charger, (1) Light, (1) Vacuum, Included Drills 1/2 in Hammer Drill (General Purpose, 28,800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb), Included Saws & Grinders Full-Size Reciprocating Saw, Other Tools and Accessories 4 1/2 in / 5 in Cut-Off Grinder, Wet/Dry Vacuum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.