Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Cordless 2-Tool Combo Kit, Drill Driver/Impact Driver w/ M18 Batteries, Charger, Tool Bag

  • Mfr # 2691-22

  • Zoro # G2676414


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 1.5 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2691-22
Zoro #
G2676414
UPC #
045242159338
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in Hex
Tool Length
7.75 in
Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 1.5 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) Belt Clip
Series
M18â„¢
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Impact Driver
39RY17
Drill
22UT49
Charger
23Y581
Corded/Cordless
Cordless
Battery Pack Replacement
2XKZ3
Max. Torque
1,500 in-lb
Corded/Banded
Cordless
Item
Cordless Tool Combination Kit
Battery Included / Bare Tool
Battery Included
Options Included
2-Tool + 2-Battery Bundle
No Load RPM
1400
Drill - Max. Torque
500 in-lb
Battery Model No.
(2) 2XKZ3
Power Source
Cordless
Included Fastening Tools
Impact Driver (1,500 in-lb)
Drill - Class
Compact
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Impact Driver - Torque Range
1,500 in-lb
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
Yes
Case Included
Contractor Bag
Number of Batteries Included
2
Housing Material
Polycarbonate
Forward / Reverse Rocker Switch
Yes
Impacts per Minute
1400
Variable Speed
Yes
Charger Manufacturing Model Number
48-59-1812
Number of Chargers Included
1
Tool Series
M18(TM)
Battery Type
Li-Ion
Impact Driver - Maximum Torque
1,500 in-lb
Motor Type
Brushed
Battery Chemistry
Li-Ion
All Product Types Included
Drill, Impact Driver
Battery Manufacturing Model Number
(2) 48-11-1815
Battery Platform
M18(TM)
Includes Case
Case Included

Description

The 2691 - 22 M18 cordless lithium-ion 2-tool Combo kit includes the compact driver (2601-20) and the 1/4 in. hex impact driver (2650-20). The M18 cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM, the M18 cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.


  • M18 1/2 in. compact drill/driver delivers 400 in-lbs of torque and is only 4 lbs and 7-3/4 in. long
  • M18 1/4 in. hex compact impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque
  • Includes: 18 V compact drill/driver, 1/4 in. hex impact driver, (2) compact batteries, charger, contractor bag
  • Battery fuel-gauge displays remaining run-time
  • 2 M18 lithium ion compact battery packs + charger + case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.