This item is Discontinued.

No Product Image Available

M18 2-Tool Kit/ Circ, Recip, Grinder (Discontinued)

  • Mfr # 2997-22, 2730-20, 2821-20, 2880-20
  • Zoro # G007196864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2997-22, 2730-20, 2821-20, 2880-20
Zoro #
G007196864
UPC #
045242002436
Country of Origin
Multiple

Dimensions

Circular Saw - Blade Dia.
6 1/2 in
Hammer Drill - Chuck Size
1/2 in
Angle Grinder - Wheel Dia.
4-1/2 in to 5 in
Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
(2) Belt Clip, (2) Bit Holder, (2) M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850), Carrying Case, M18 and M12 Multi-Voltage Charger (48-59-1812), M18 FUEL 1/4 in Hammer Drill/Driver (Tool Only) (2804-20), M18 FUEL 1/4 in Hex Impact Driver (Tool Only) (2853-20), Side Handle
Battery Capacity
5Ah
Number of Tools
5
Includes
(2) Belt Clip, (2) Bit Holder, (2) M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850), Carrying Case, M18 and M12 Multi-Voltage Charger (48-59-1812), M18 FUEL 1/4 in Hammer Drill/Driver (Tool Only) (2804-20), M18 FUEL 1/4 in Hex Impact Driver (Tool Only) (2853-20), Side Handle
Series
M18(TM)
Battery Included
35GJ99
Angle Grinder - Free Speed
8,500 RPM
Included Saws & Grinders
Circular Saw (5000 RPM); Reciprocating Saw (3000 SPM); Angle Grinder (8500 RPM)
Impact Driver
481H96
Green Environmental Attribute
Product is Rechargeable
Hammer Drill - Class
Premium
Charger
23Y581
Impact Driver - Torque Range
2,000 in-lb
Reciprocating Saw
60YT08
Battery Model No.
35GJ99
Hammer Drill - Max. Torque
1,200 in-lb
Circular Saw
45L182
Item
Tool Combo Kit
Charger Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Hammer Drill
483A47
Number of Batteries Included
2
Hammer Drill - BPM
32000 BPM
Angle Grinder
61UU17
Case Included
Hard Case
Included Fastening Tools
Impact Driver (2000 in-lb)
Cordless Tool Kit Contents
(2) Bit Holder; (2) Belt Clip; M18 & M12 Multi-Voltage Charger (48-59-1812); M18 FUEL 1/4 in Hex Impact Driver (Tool Only) (2853-20); (2) M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850); M18 FUEL 1/4 in Hammer Drill/Driver (Tool Only) (2804-20); Side Handle; Carrying Case
Power Source
Cordless
Reciprocating Saw - Tool Style
Full-Size
Impact Driver - Maximum Torque
2,000 in-lb
Battery Chemistry
Li-Ion
All Product Types Included
Hammer Drill/Driver, Impact Driver
Includes Battery
Battery Included
Includes Case
Case Included
Tool Series
M18(TM)

Description

Tool Combo Kit, Cordless Tools Included (2) Belt Clip, (2) Bit Holder, (2) M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850), Carrying Case, M18 and M12 Multi-Voltage Charger (48-59-1812), M18 FUEL 1/4 in Hammer Drill/Driver (Tool Only) (2804-20), M18 FUEL 1/4 in Hex Impact Driver (Tool Only) (2853-20), Side Handle, Voltage 18 V DC, Power Source Cordless, Number of Tools 5, Battery Capacity 5Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.