Zoro Homepage

M18 200 ft Mid-Stiff Modular Pipeline Inspection System

  • Mfr # 3975-22

  • Zoro # G512648179


product price: $8,999.00
/ea
Free Shipping & Returns

Key Features

Cord Length
200 ft
Features
Mid-Stiff Modular Pipeline
Cable Dia.
3/8/2024
Diameter
6 in
Camera Diameter (In.)
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3975-22
Zoro #
G512648179
UPC #
045242836789
Country of Origin
China

Dimensions

Cord Length
200 ft
Cable Dia.
3/8/2024
Diameter
6 in
Camera Diameter (In.)
0.98 in
Cable/Push Rod Length
200 ft

Details

Item
Pipeline Inspection Reel
Features
Mid-Stiff Modular Pipeline
Camera Type
Self-Leveling
Maximum Pipe Capacity
6 in
Data Transmission
USB Thumb Drive, WiFi
Tool Series
M18(TM) Modular Pipeline Inspection System
Minimum Pipe Capacity
2 in

Description

The MILWAUKEE® M18TM 200’ Mid-Stiff Pipeline Inspection System has a moderately stiff push cable providing a good balance of distance and ability to navigate bends while delivering the clearest image and easiest inspections in 2"-6" lines up to 200’. Featuring the industry’s shortest 25 mm HDR self-leveling HD camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. The system features a telescoping handle and wide wheelbase making transportation on and off the job site easier than ever. Powered by M18TM REDLITHIUMTM 5.0 batteries, the M18TM 500GB Control Hub powers the reels, stores recordings, and easily swaps between reel sizes delivering unmatched system versatility. Capture, create, and share custom photos and videos from one of Milwaukee's compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. This sewer line camera is also equipped with Milwaukee's ONE-KEYTM Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.


  • • High resolution camera provides the industry's clearest image inside of drain lines
  • • 25 mm self-leveling HDR camera head with Sapphire Crystal lens
  • • Pitch sensing feature for easier diagnosis and more effective reporting
  • • 200' 10 mm Push Cable provides best mix of stiffness, flexibility and length
  • • Telescoping handle and wide wheelbase provide maximum stability
  • • Swap batteries without system shutdown
  • • Powered by the M18TM 500GB Control Hub
  • • Onboard monitor mount for viewing and transportation

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.