Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 21" Self-Propelled Dual Battery Mower

  • Mfr # 2823-20

  • Zoro # G614547912


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Cutting Width
21 in
Drive Type
Self-Propelled
Voltage
36 V
Motor Type
Brushless
Tool Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2823-20
Zoro #
G614547912
UPC #
045242273362
Country of Origin
Viet Nam

Dimensions

Cutting Width
21 in
Tool Height
42 in
Minimum Cutting Height
1 in
Tool Width
22 in
Maximum Cutting Height
4 in
Cutting Height Adjustment
Single-Point
Overall Length
42 in
Overall Height
64 in
Rear Wheel Dia.
10 in
Recommended Yard Size - Maximum
1/2 acre
Tool Length
64 in
Front Wheel Dia.
8 in
Single-Level Height Adjustment
Yes

Details

Item
Battery-Powered Lawn Mower
Drive Type
Self-Propelled
Voltage
36 V
Motor Type
Brushless
Includes
Grass Collection Bag, Mulch Plug, Rear Side Discharge Chute
Product Type
Cordless Lawn Mower
Sound Level
94 dBA
Battery Platform
M18(TM) REDLITHIUM(TM)
Discharge Location
Side
Standards
UL Listed
Tool Weight
78.2 lb
Power Source
Cordless
Number of Batteries to Operate
2
Equivalent Gas Engine Displacement
200 cc
Handle Type
Adjustable
Run Time
60 min
Speed Settings
Variable
Tool Series
M18 FUEL(TM)
Deck Material
Metal
Frame Material
Metal
Drivetrain
Rear-Wheel Drive
Color
Black; Red
Number of Cutting Positions
7
Milliamp-Hour (mAh)
12000 mAh
Mulching Capability
Yes
Cordless / Corded
Cordless
Push Mower Transmission Type
Self-Propelled
Bag Kit Included
Yes
Push Mower Drive Type
Rear Wheel Drive

Description

The MILWAUKEE M18 FUEL 21" Self-Propelled Dual Battery Mower Kit meets the performance, durability, and ergonomic needs of landscape maintenance professionals. The optimized steel deck design paired with higher blade speed allows the battery-powered lawn mower to achieve superior airflow and increased lift to deliver the best cut quality in mulching, bagging, and side discharge applications. The POWERSTATE Brushless Motor delivers more max torque than 200cc gas to take on the most demanding mowing applications. Milwaukee REDLINK PLUS Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity. The advanced electronic package also delivers an instant throttle response on both the lawn mower blade and drive motors to reach full throttle in under 1 second, which increases control and productivity. The mower requires 2 M18 REDLITHIUM Batteries for operation. When paired with 2 M18 REDLITHIUM HIGH OUTPUT HD12.0 batteries (not included), the mower delivers up to 60 minutes of runtime, allowing up to 1/2 acre of cutting when removing 1" of grass at a 3 MPH self-propelled pace. The Variable Speed Self-Propelled Mower offers speeds between 0 - 4 MPH, and the Active Speed Management Paddles allow users to easily adjust their walking pace while in operation to increase control. This battery-operated self-propelled lawn mower features a steel deck, 3-in-1 grass management, single point height adjustment, high lift mode, front & side LED lights, vertical storage, and two deck handles. The M18 FUEL 21" Self-Propelled Dual Battery Mower is part of the M18 System, fully compatible with over 250-solutions.


  • • Steel Deck with 21" Cut Capacity
  • • Rear Wheel Self-Propelled w/ Active Speed Management from 0 - 4-MPH
  • • Single Point Height Adjustment Delivers 1" - 4" Height Range with 7 Positions at 1/2" Increments
  • • 3-in-1 Grass Management: Mulch, Bag and Rear Side Discharge
  • • High Lift Mode Delivers Higher Blade Speed for Superior Air Flow and Increased Lift
  • • Front & Side LED Lights Allow for 180° Visibility in Low Light Scenarios
  • • Folding Handles with Vertical Storage Allows for Compact Storage
  • • 2 Deck Handles Deliver Grasping Points for Lifting Mower In and Out of Storage and Transport
  • • Ergonomic Handle with Recessed Bail Bar Design
  • • No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.