Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 4-1/2"/5" Grinder, XC5.0 Bat Pack

  • Mfr # 2880-20,48-11-1850

  • Zoro # G204851368


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Includes
Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Voltage
18V DC
Switch Type
Paddle
Tool Weight
3.1 lb
Features
Paddle Switch, Powerstate Brushless Motor, Redlink Plus Intelligence
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2880-20,48-11-1850
Zoro #
G204851368
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 3/4 in
Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 5 in
Side Handle Length
Not Available

Details

Item
Angle Grinder
Includes
Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Voltage
18V DC
Switch Type
Paddle
Tool Weight
3.1 lb
Features
Paddle Switch, Powerstate Brushless Motor, Redlink Plus Intelligence
Battery Capacity
(1) 5.0 Ah
Application
Cutting, Grinding
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Batteries Included
1
Duty
Not Available
Guard Adjustment
Toolless Adjustable
Case Included
No
Brushless Motor
Yes
Switch Location
Bottom
Lock-On Switch
No
Cordless Tool Kit Contents
(1) Battery; (1) Bare Tool
Standards
UL Listed
For Wheel Type
Type 1, Type 27
Lock-Off Switch
No
Speed Ranges
0 to 8,500 RPM
Charger Included
No
Max. Speed
8,500 RPM
Power Source
Cordless
Brake Type
None
Series
M18 FUEL
Switch Function
Paddle, without Lock-On
Battery Model No.
35GJ99
Grip Style
Barrel Grip
Green Environmental Attribute
Product is Rechargeable
Safety Features
Adjustable Guard, Anti-Kickback Clutch
Head Type
Standard Head
Built-In Light
Not Available
Charger Model
Not Available
Jobsite Light Included
Not Available
Dust Management
Not Available
Housing Material
Not Available
Wireless Tracking System
Not Available
Electrical Protection
Overload Protection
Tether Style
Not Available
Accessory Free Tool Change
Yes
Wireless Tool Tracking
Not Available
Number of Speed Settings
Not Available
Guard Material
Not Available
Material Application
Not Available
Minimum Speed
0 RPM
Anti-Vibration Technology
Yes
Dust Sealed Switch
Not Available
Anti-Kickback Clutch Type
Electronic
Grip Material
Not Available

Description

Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 5.0 Ah, Cordless Tool Kit Contents (1) Battery; (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Switch Location Bottom, Max. Speed 8,500 RPM, Minimum Speed 0 RPM, Speed Ranges 0 to 8,500 RPM, Number of Speed Settings Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.