Zoro Homepage

M18 4-Tool Combo Kit

  • Mfr # 3693-24CX

  • Zoro # G611320693


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Lithium-Ion (Li-ion)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3693-24CX
Zoro #
G611320693
UPC #
045242874156
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in, 1/2 in
Tool Length
25.3 in
Width
11.46 in
Depth
13.72 in
Impact Driver - Drive Size
1/4 in, 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Lithium-Ion (Li-ion)
Includes
(1) M18 Compact Brushless 1/2" Hammer Drill (3602-20), (1) M18 Compact Brushless 1/4" Hex 3-Speed Impact Driver (3651-20), (1) M18 Brushless 7-1/4" Circular Saw (2631-20), (1) M18 Hackzall Reciprocating Saw (2625-20), (1) M18 REDLITHIUM XC4.0 Battery (48-11-1840), (1) M18 REDLITHIUM CP2.0 Battery (48-11-1820), (1) M18 and M12 Multi-Voltage Charger, (1) Contractor Bag
Series
M18(TM)
No. of Batteries Included
2
Carrying Case
Bag
Number of Batteries Included
2
Included Charger
Yes
Included Saws & Grinders
Circular Saw (7 1/4 in dia); Reciprocating Saw
Item
Cordless Tool Combination Kit
Included Fastening Tools
Impact Driver (1,700 in-lb)
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Case Included
Contractor Bag
Material
Metal
Standards
UL Listed
Color
Black, Red
Battery Ampere-hour (Ah)
4.0Ah
Powered Tool Power Source
Electric - Cordless
Accessories Included
No
Keyless / Keyed Blade Change
Keyless
Cordless / Corded
Cordless
All Product Types Included
Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw
Power Source
Cordless
Number of Chargers Included
1
Battery Series
M18(TM) REDLITHIUM(TM)
Motor Type
Brushless
Battery Chemistry
Li-Ion
Battery Platform
M18(TM)
Includes Case
Case Included
Tool Series
M18(TM)
Charger Manufacturing Model Number
48-59-1812
Battery Manufacturing Model Number
48-11-1820, 48-11-1840

Description

The MILWAUKEE® M18 4-Tool Combo Kit includes the M18 Compact Brushless 1/2" Hammer Drill, M18 Compact Brushless 1/4" Hex 3-Speed Impact Driver, M18 Brushless 7-1/4" Circular Saw, and M18 Hackzall. The Compact Hammer Drill is 5.8" in length and lightweight at 2.3 lbs without a battery allowing for excellent control, especially while working in overhead or tight spaces. The cordless 3-Speed Impact Driver measures only 4.4" in length and 2.1" wide, allowing for better access in tight spaces while being lightweight and portable. The Brushless 7-1/4" Circular Saw delivers up to 40% more power than circular saws with brushed motors while giving you up to 30% more run-time. The M18 Hackzall gives you 0-3,000 strokes per minute while its 3/4" stroke length allows you to perform fast cuts through a wide range of material such as wood, metal, and PVC. The REDLINK Intelligence optimizes how the M18 REDLITHIUM batteries work with the tools for best-in-class performance. This kit includes (1) M18 REDLITHIUM XC4.0 Battery Pack, (1) M18 REDLITHIUM CP2.0 Battery Pack, M18 and M12 Multi-volt Charger and Contractor Bag. The M18 4-Tool Combo Kit is part of Milwaukee Tool's M18 system, fully compatible with over 250+ solutions.


  • The M18 Compact Brushless 1/2" Hammer Drill and 3-Speed Impact Driver's compact size allows for unrivaled access in tight spaces.
  • Brushless Motor delivers the power to quickly complete most common applications.
  • M18 Compact Brushless 1/4" Hex 3-Speed Impact Driver (3651-20): 0-3600 RPMs
  • M18 Compact Brushless 1/4" Hex 3-Speed Impact Driver (3651-20): 1,700 in-lbs. of Peak Torque
  • M18 Compact Brushless 1/2" Hammer Drill(3602-20): 5.8" in length
  • M18 Compact Brushless 1/2" Hammer Drill (3602-20): 0-550 RPM to 0-1700 RPM
  • M18 Brushless 7-1/4 in. Circular Saw (2631-20): 2-1/2 in. cut depth
  • M18 HACKZALL (2625-20): Quik-lok blade clamp offers fast, easy tool free blade changes for Sawzall blades and Hackzall blades
  • REDLITHIUM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.