Zoro Homepage

M18 500GB Control Hub (Tool-Only)

  • Mfr # 2970-20

  • Zoro # G512648377


product price: $3,999.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Overall Width
13 in
Overall Length
12.25 in
Material
Plastic
Overall Height
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2970-20
Zoro #
G512648377
UPC #
045242540266
Country of Origin
China

Dimensions

Overall Width
13 in
Overall Length
12.25 in
Overall Height
13.5 in

Details

Item
Control Hub
Power Source
Cordless
Material
Plastic
Cable Type
Push Cable
Features
Integrated Handle and Latch Allow for Easy One-Handed Installation, One-Key(TM) Technology Allows for Tracking, Tool Security, and Inventory Management, Up to 200 ft of Wireless Connectivity, Watertight Battery Door Protects Against Water and Debris
Data Transmission
USB, Wireless to Mobile Devices
Number of Batteries Included
0
Camera Head Locator
Included
Compatible Product Type
Modular Pipeline Inspection Reels
Function
Photo; Video
Cordless Tool Kit Contents
Bare Tool
Distance Counting
No
Tool Series
Milwaukee(R) Modular Pipeline Inspection System
Compatible Manufacturer Model Number
3972-20, 3973-20, 3974-20, 3975-20, 3976-20

Description

The MILWAUKEE® M18TM 500GB Control Hub provides the most versatile pipeline inspection experience. It is compatible with all Milwaukee Modular Pipeline Inspection reels to seamlessly swap reel sizes and wirelessly connects to the M18TM Monitor or a mobile device for viewing. The 500GB of internal memory can store and organize recordings on board to easily share wirelessly to a mobile device or directly to a USB drive. The M18TM 500GB Control Hub has a built-in transmitter that energizes the push cable for line trace capability, to easily locate the camera head in a sewer line. The control hub is compatible with ONE-KEYTM Technology, to track the tool's location, manage it in inventory, and lock the tool out to protect the user's investment.


  • • Up tp 200' of wireless connectivity
  • • On board USB port allows for saving findings on memory stick
  • • One-KeyTM technology allows for tracking, tool security, and inventory management
  • • Up to 9 hours of runtime with an M18TM Red LithiumTM 5.0AH Battery
  • • Wired connection backup to the M18 Wireless Monitor via USB-C port
  • • Water tight battery door protects against water and debris
  • • Intergrated handle and latch allow for easy one handed installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.