M18 6-1/2" Circular Saw + M18 Cordless LI-ION 4-Tool Combo Kit

  • Mfr # 2696-24, 2630-20

  • Zoro # G903559398


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
M18 1/4 in Hex Impact Driver (2656-20), M18 6 1/2 in Circular Saw, M18 Compact 1/2 in Hammer Drill/Driver (2607-20), M18 SAWZALL Reciprocating Saw (2620-20)
Battery Capacity
3Ah
Number of Tools
5
Includes
(2) M18(TM) REDLITHIUM(TM) XC Extended Capacity Battery (48-11-1828), Contractors Bag, M18 1/4 in Hex Impact Driver (2656-20), M18 and M12 Multi-Voltage Charger (48-59-1812), M18 Compact 1/2 in Hammer Drill/Driver (2607-20), M18 SAWZALL Reciprocating Saw (2620-20), M18 Work Light (2735-20)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2696-24, 2630-20
Zoro #
G903559398
UPC #
-
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drive Size
1/2 in
Circular Saw - Blade Dia.
6 1/2 in
Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/2 in
Power Drill - Chuck Size
1/2 in
Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
M18 1/4 in Hex Impact Driver (2656-20), M18 6 1/2 in Circular Saw, M18 Compact 1/2 in Hammer Drill/Driver (2607-20), M18 SAWZALL Reciprocating Saw (2620-20)
Battery Capacity
3Ah
Number of Tools
5
Includes
(2) M18(TM) REDLITHIUM(TM) XC Extended Capacity Battery (48-11-1828), Contractors Bag, M18 1/4 in Hex Impact Driver (2656-20), M18 and M12 Multi-Voltage Charger (48-59-1812), M18 Compact 1/2 in Hammer Drill/Driver (2607-20), M18 SAWZALL Reciprocating Saw (2620-20), M18 Work Light (2735-20)
Series
M18(TM)
Battery Included
494D23
Impact Driver - Torque Range
1,500 in-lb
Hammer Drill - BPM
28800 BPM
Charger
23Y581
Case Included
Contractors Bag
Battery Model No.
494D23
Charger Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Hammer Drill
2607-20
Circular Saw
5GUX5
Hammer Drill - Class
Compact
Reciprocating Saw
5GUX8
Green Environmental Attribute
Product is Rechargeable
Item
Cordless Combination Kit
Hammer Drill - Max. Torque
500 in-lb
Light
4PKW2
Number of Batteries Included
2
Power Source
Cordless
Cordless Tool Kit Contents
M18 Compact 1/2 in Hammer Drill/Driver (2607-20); M18 1/4 in Hex Impact Driver (2656-20); M18 Work Light (2735-20); M18 & M12 Multi-Voltage Charger (48-59-1812); (2) M18(TM) REDLITHIUM(TM) XC Extended Capacity Battery (48-11-1828); M18 SAWZALL Reciprocating Saw (2620-20); Contractors Bag
Drill
2607-20
Impact Driver
5GUW8
Light - Type
Work Light
Included Saws & Grinders
Circular Saw (6 1/2 in)
Drill - Class
Compact
Drill - Max. Torque
500 in-lb
Included Fastening Tools
1/4 in Hex Impact Driver
Reciprocating Saw - Tool Style
Compact
All Product Types Included
Impact Driver, Circular Saw, Hammer Drill/Driver, Reciprocating Saw
Tool Series
M18(TM)
Impact Driver - Maximum Torque
1,500 in-lb
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included M18 1/4 in Hex Impact Driver (2656-20), M18 6 1/2 in Circular Saw, M18 Compact 1/2 in Hammer Drill/Driver (2607-20), M18 SAWZALL Reciprocating Saw (2620-20), Voltage 18 V DC, Power Source Cordless, Number of Tools 5, Battery Capacity 3Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.