Shop MILWAUKEE TOOL
See all product information
Create Account
M18 600 MCM Al Crimper + Cable Stripper
- Mfr # 2679-750AL, 2935AL-21
- Zoro # G523944192
product price:Â
$
7,348.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Manufacturing Model Number
48-11-1815, 48-11-1820
Battery Capacity
(1) 1.5 Ah, (2) 2.0 Ah
All Product Types Included
Cable Stripper, Crimping Tool
Motor Type
Brushed
Number of Batteries Included
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2679-750AL, 2935AL-21
- Zoro #
- G523944192
- UPC #
- 045242524013
- Country of Origin
- China
- Battery Manufacturing Model Number
- 48-11-1815, 48-11-1820
- Battery Capacity
- (1) 1.5 Ah, (2) 2.0 Ah
- All Product Types Included
- Cable Stripper, Crimping Tool
- Motor Type
- Brushed
- Number of Batteries Included
- 3
- Power Source
- Cordless
- Number of Chargers Included
- 2
- Wireless Tracking System
- ONE-KEY(TM)
- Battery Chemistry
- Li-Ion
- Other Tools and Accessories Included
- Cable Stripper, Crimping Tool
- Tool Series
- M18(TM)
- Charger Manufacturing Model Number
- 48-59-1812
- Item
- Cordless Combination Kit
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Number of Tools
- 2
- Includes Battery
- Battery Included
- Other Tool and Accessory Manufacturing Model Number
- 2679-750A, 2935AL-21
- Includes Case
- Case Included
- Battery Platform
- M18(TM)
- Voltage
- 18 V DC
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, (2) 2.0 Ah, Number of Batteries Included 3, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.