Shop MILWAUKEE TOOL

M18 600 MCM Crimper + Cu/Al Cut Jaw

  • Mfr # 2679-350AL, 49-16-2780
  • Zoro # G323944125

product price: 
$
5,839.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Wireless Technology
ONE-KEY
Maximum Copper Lug Crimping Capacity
600 kcmil
Die Sizes included
#1 U Style, #2 U Style, #4 U Style, #6 U Style, #8 U Style, 1/0 U Style, 2/0 U Style, 250 MCM, 3/0 U Style, 300 MCM, 350 MCM, 4/0 U Style
Included Battery Part Number
38D765
Battery Model Number
48-11-1820
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2679-350AL, 49-16-2780
Zoro #
G323944125
UPC #
045242523993
Country of Origin
China

Dimensions

Die Sizes included
#1 U Style, #2 U Style, #4 U Style, #6 U Style, #8 U Style, 1/0 U Style, 2/0 U Style, 250 MCM, 3/0 U Style, 300 MCM, 350 MCM, 4/0 U Style
Overall Width
3.15 in
Overall Length
13.3 in
Maximum Compatible Wire/Cable Diameter
600 kcmil
Minimum Compatible Wire/Cable Diameter
8 AWG
Overall Height
5.4 in
Wire Rope Length
13.3 in
Length
13.3 in
Fits Chest Size
Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, Interchangeable, Jaw for Repetitive Crimping, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building

Details

Wireless Technology
ONE-KEY
Maximum Copper Lug Crimping Capacity
600 kcmil
Included Battery Part Number
38D765
Battery Model Number
48-11-1820
Battery Platform
M18(TM)
Includes Dies
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 49-16-KITA Die Kit, 600 MCM Commercial U Crimping Jaw, Carrying Case, Cutting Jaw, Multi-Voltage Charger
Head Rotation
350 Degrees
Number of Dies Included
12
Standards
UL Listed
Crimp Head Type
Die
Item
Cordless Crimping Tool Kit
Power Source
Cordless
Head Style
Scissor
Maximum Aluminum Lug Crimping Capacity
350 kcmil
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union, Thomas and Betts
Included Charger Part Number
23Y581
Tool Series
FORCE LOGIC(TM)
Minimum Copper Lug Crimping Capacity
8 AWG
Cycle Time
2.9 sec
Charger Model Number
48-59-1812
Voltage
18 V DC
Minimum Aluminum Lug Crimping Capacity
8 AWG
Handle Type
Inline
Tool Weight
7.65 lb
Crimping Capacities
8 AWG to 350 kcmil Aluminum Lug
Compatible Battery Manufacturer Part Number
Milwaukee M18 Batteries
Compatible Charger Manufacturer Part Number
Milwaukee M18 Chargers
Number of Batteries Included
2
Features
Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, Interchangeable, Jaw for Repetitive Crimping, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
Compatible Die Type
U
Crimping Force
6 ton

Description

Cordless Crimping Tool Kit, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 12, Die Sizes included #1 U Style, #2 U Style, #4 U Style, #6 U Style, #8 U Style, 1/0 U Style, 2/0 U Style, 250 MCM, 3/0 U Style, 300 MCM, 350 MCM, 4/0 U Style

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.