Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Brushless Jobsite Fan, Packout Compatible, 7 in Blade Dia, Variable Speeds, 850 cfm, Bare Tool

  • Mfr # 0818-20

  • Zoro # G713039738


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Battery Platform
M18
Cordless Tool Kit Contents
Bare Tool
Air Flow
850 cfm
Size
7.1 in
Number of Speeds
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0818-20
Zoro #
G713039738
UPC #
045242838950
Country of Origin
China

Dimensions

Size
7.1 in
Blade Diameter
7 1/8 in

Details

Battery Platform
M18
Cordless Tool Kit Contents
Bare Tool
Air Flow
850 cfm
Number of Speeds
Variable
Voltage
18 V
Item
Cordless Jobsite Fan
Oscillation
Non-Oscillating
Power Source
Cordless
Maximum Flow in Free Air
850 CFM
Series
M18
Mount Type
Keyhole
Color
Red; Black

Description

The MILWAUKEE M18 Brushless PACKOUT Fan delivers the Fastest 18V Air Speed. The brushless motor quickly propels air up to 20.5 MPH and 850 CFM making the fan ideal for personal cooling. PACKOUT compatibility provides unmatched mobility, saving down time spent hauling tools on and off the site. The 7-inch blade, optimized for increased runtime, delivers over 3 hours of use on high and 6.5 hours at 75% speed with the MILWAUKEE M18 REDLITHIUM XC5.0 Battery. The integrated AC plug offers the versatility to plug in a standard extension cord for extended runtime. This fan has a variable speed dial and a 300-degree adjustable head to provide optimal airflow for any job. The impact resistant design along with dust and water ingress protection withstands demanding job site environments. The keyholes, pass-through holes and PACKOUT compatibility allows the fan to be mounted in unique positions and orientations across the jobsite. The new M18 Brushless PACKOUT Fan is the FASTEST 18V PERSONAL FAN.


  • FASTEST 18V PERSONAL FAN
  • Cooling air speed up to 20.5 MPH and 850-CFM
  • Brushless motor for increased life
  • Modular connectivity with All PACKOUTTM components
  • The M18TM REDLITHIUMTM XC5.0 Battery delivers over 3 hours on high and 6.5 hours at 75% speed
  • Integrated AC plug for extended runtime
  • Variable speed dial for optimized airflow
  • 300-degree head rotation to adapt to any job
  • Reinforced design for impact, water, and dust resistance
  • Keyholes, pass-through holes and PACKOUTTM connectivity for various mounting options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.