Zoro Homepage

M18 Brushless Threaded Rod Cutter (Tool Only)

  • Mfr # 2872-20

  • Zoro # G6757398


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cutting Capacity/Material
1/2 in Mild Steel, 1/4 in Mild Steel, 1/4 in Stainless Steel Threaded Rod, 3/8 in Mild Steel, 3/8 in Stainless Steel Threaded Rod
Cordless Tool Battery Type
Li-Ion
Series
M18™
Corded/Banded
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2872-20
Zoro #
G6757398
UPC #
045242505746
Country of Origin
China

Dimensions

Tool Length
10 in
Overall Width
5 in
Overall Height
6.3 in
Overall Length
10 in
Manufacturer Warranty Length
5 yr Limited
Maximum Compatible Diameter
1/2 in

Details

Item
Cordless Rod Cutter
Battery Included / Bare Tool
Bare Tool
Voltage
18 V DC
Cutting Capacity/Material
1/2 in Mild Steel, 1/4 in Mild Steel, 1/4 in Stainless Steel Threaded Rod, 3/8 in Mild Steel, 3/8 in Stainless Steel Threaded Rod
Cordless Tool Battery Type
Li-Ion
Series
M18™
Corded/Banded
Cordless
Battery Pack Replacement
38D765
Battery Included
No
Features
Auto Jaw Opening, Flat Horizontal Position for Benchtop Use, Does Not Create Chips or Sparks While Cutting, LED Light, Reverse Button for Unintended Cuts
Tool Weight
7.7 lb
Standards
UL Listed
Max. Operating Force
4 ton
Includes
Bare Tool
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Charger Replacement
23Y581
Included Charger
No
Options Included
Bare Tool
Includes Batteries
No
Maximum Bolt/Threaded Rod Capacity - Steel
1/2 in
Number of Batteries Included
0
Power Source
Cordless
Handle Type
Inline
Product Type
Threaded Rod Cutters
Battery Platform
M18
Cutting Capacities
1/2 in Mild Steel Threaded Rod, 1/4 in Mild Steel Threaded Rod, 1/4 in Stainless Steel Threaded Rod, 3/8 in Mild Steel Threaded Rod, 3/8 in Stainless Steel Threaded Rod
Maximum Bolt/Threaded Rod Capacity - Stainless Steel
3/8 in
Includes Charger
No
Cutting Force
4 ton
Cordless Tool Kit Contents
Bare Tool
Compatible Use On
Mild Steel Threaded Rod, Stainless Steel Threaded Rod

Description

M18 Brushless Threaded Rod Cutter is Milwaukee's dedicated solution for cutting the most common threaded rod sizes on the job site, including coarse 1/4", 3/8" and 1/2" mild steel to 1/4" and 3/8" stainless steel. The cordless threaded rod cutter is powered by a brushless motor and delivers 400+ cuts while powered by an M18 REDLITHIUM 2.0Ah Battery. The four-sided cutting dies allow you to cut multiple sizes of threaded rod on one tool by simply rotating the dies. The all thread cutter has the clearest line of sight and delivers clean, burr-free cuts enabling you to thread a nut on by hand without having to file down the ends. The rod cutter features optimized blade geometry and cut speed to prevent chips and sparks while cutting. It has auto jaw opening allowing you to perform fast, repetitive cuts while a reverse button helps prevent unintended cuts. Its centered grip provides the best balance for one-handed overhead trims, while the flat horizontal design provides you with a stable surface for benchtop cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.