M18 Compact 2-Tool Kit + M18 CP2.0 Batt
- Mfr # 3692-22CT, 48-11-1820
- Zoro # G923944112
product price:Â
$
562.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Manufacturing Model Number
48-11-1820
Voltage
18 V DC
Impact Driver - Maximum Torque
1,700 in-lb
Motor Type
Brushless
Number of Chargers Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3692-22CT, 48-11-1820
- Zoro #
- G923944112
- UPC #
- 045242786183
- Country of Origin
- Multiple
Dimensions
- Power Drill - Chuck Size
- 1/2 in
- Impact Driver - Drive Size
- 1/4 in
Details
- Battery Manufacturing Model Number
- 48-11-1820
- Voltage
- 18 V DC
- Item
- Cordless Combination Kit
- Impact Driver - Maximum Torque
- 1,700 in-lb
- Motor Type
- Brushless
- Number of Chargers Included
- 1
- Number of Batteries Included
- 3
- Battery Chemistry
- Li-Ion
- Includes Battery
- Battery Included
- Tool Series
- M18(TM)
- Includes Case
- Case Included
- Number of Tools
- 2
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Battery Platform
- M18(TM)
- Impact Driver - Manufacturing Model Number
- 3650-20
- All Product Types Included
- Drill/Driver, Impact Driver
- Battery Capacity
- (3) 2.0 Ah
- Power Source
- Cordless
- Charger Manufacturing Model Number
- 48-59-1812
- Power Drill - Manufacturing Model Number
- 3601-20
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (3) 2.0 Ah, Number of Batteries Included 3, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.