M18 FUEL Compact Band Saw Kit + M18 FUEL Metal Cutting Circular Saw

  • Mfr # 2829-22, 2782-20
  • Zoro # G302716569
product price: 
$
867.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Cordless Tools Included
Extreme Thick Metal 8/10 TPI Band Saw Blade, M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20)
Battery Capacity
3Ah
Number of Tools
2
Includes
(2) M18(TM) REDLITHIUM HIGH OUTPUT CP3 Battery (48-11-1835), 5-3/8 in 30T Blade, Allen Wrench, Extreme Thick Metal 8/10 TPI Band Saw Blade, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2829-22, 2782-20
Zoro #
G302716569
UPC #
-
Country of Origin
China

Details

Voltage
18V DC
Cordless Tools Included
Extreme Thick Metal 8/10 TPI Band Saw Blade, M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20)
Battery Capacity
3Ah
Number of Tools
2
Includes
(2) M18(TM) REDLITHIUM HIGH OUTPUT CP3 Battery (48-11-1835), 5-3/8 in 30T Blade, Allen Wrench, Extreme Thick Metal 8/10 TPI Band Saw Blade, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20)
Series
M18 FUEL(TM)
Battery Included
494D23
Charger Included
Yes
Number of Batteries Included
2
Item
Cordless Combination Kit
Charger
23Y581
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Model No.
48-11-1835
Band Saw
55ZK44
Cordless Tool Kit Contents
(2) M18(TM) REDLITHIUM HIGH OUTPUT CP3 Battery (48-11-1835); Allen Wrench; Extreme Thick Metal 8/10 TPI Band Saw Blade; 5-3/8 in 30T Blade; M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20); M18 & M12 Rapid Charger (48-59-1808)
Green Environmental Attribute
Product is Rechargeable
Band Saw - Blade Wd.
1/2 in
Case Included
Contractors Bag
Portable Band Saw - Type
Compact
Power Source
Cordless
Portable Band Saw - Cut Capacity
3 1/4 in
Included Saws & Grinders
Band Saw (1/2 in)
Circular Saw
53KJ96
Includes Case
Case Included
All Product Types Included
Circular Saw
Battery Chemistry
Li-Ion
Tool Series
M18 FUEL(TM)
Battery Manufacturing Model Number
48-11-1835
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Extreme Thick Metal 8/10 TPI Band Saw Blade, M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20), Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 3Ah, Includes (2) M18(TM) REDLITHIUM HIGH OUTPUT CP3 Battery (48-11-1835), 5-3/8 in 30T Blade, Allen Wrench, Extreme Thick Metal 8/10 TPI Band Saw Blade, M18 and M12 Rapid Charger (48-59-1808), M18 FUEL Metal Cutting Circular Saw (Tool Only) (2782-20)

Ratings & reviews