Zoro Homepage

M18 Compact Handheld Blower, Bare Tool, 18V, 100 cfm Max Air Flow, 160 mph Max Air Speed

  • Mfr # 0884-20

  • Zoro # G6221442


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
100 cfm
Maximum Air Speed
160 mph
Voltage
18 V
Bare Tool/Battery Included
Bare Tool
Sound Level
0 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0884-20
Zoro #
G6221442
UPC #
045242307937
Country of Origin
Thailand

Dimensions

Tool Length
14 3/16 in
Tool Height
9 13/16 in
Tool Width
5 15/16 in

Details

Maximum Air Flow
100 cfm
Maximum Air Speed
160 mph
Voltage
18 V
Bare Tool/Battery Included
Bare Tool
Sound Level
0 dBA
Charge Time
1.25 min
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Fuel Type
Battery
Number of Wheels
0
Blowers and Vacuums Air Speed Range
151 to 175 mph
Speed Control
Variable 3-Speed
Compliance
1-UL Listed, CSA Listed, ETL Listed
Vacuum Function
No
Battery Voltage
56 V
Blowers and Vacuums Air Flow Range
100 to 200 cfm
Includes
Extension Nozzle 9 in, Universal Inflator/Deflator
Standards
CSA, ETL, UL Listed
Run Time
15 min
Throttle Location
Tube
Tool Weight
3.6 lbs
Number of Batteries to Operate
1
Motor Type
Brushed
Battery Platform
M18(TM) REDLITHIUM(TM)
Number of Speeds
3
Sound Level at Distance
Not Specified
Function
Blower
Tool Series
M18(TM) Series
Speed Settings
Variable

Description

Leaf Blower, Power Source Cordless, Battery Platform M18(TM), Maximum Air Flow 100 cfm, Maximum Air Speed 160 mph, Sound Level 0 dBA, Function Blower, Number of Speeds 3, Motor Type Brushed, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Tool Weight 3.6 lb, Blower Type Handheld, Voltage 18 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.