M18 Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit
Mfr # 2642-21CT
Zoro # G4913167
product price:Â $399.00
/ea
Free Shipping & Returns
Key Features
Color
Red/Black/Silver
Battery Included
2XKZ3
Capacity
20 oz
Application Speed
0 to 21 in/min
Cartridge Type
20 oz Sausage Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2642-21CT
Zoro #
G4913167
UPC #
045242242207
Country of Origin
Viet Nam
Dimensions
Tool Length
28 in
Overall Length
28 in
For Container Size
20 oz
Description
Caulk Gun Kit, Voltage 18V DC, For Container Size 20 oz, For Container Type Sausage Pack, Frame Style Enclosed, Maximum Dispensing Speed 21 in/min, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 1.5 Ah, Brushless Motor No, Power Source Cordless, Battery Model No. 48-11-1815, Battery Series M18, Number of Batteries Included 1, Charger Included Yes, Charger Model Number 23Y581
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.